Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String Trimmer Head, 20 ft. L, 0.080" Dia.

  • Mfr # 99944200907

  • Zoro # G5487968


product price: $36.49
/ea

Key Features

Diameter
0.095 in
Length
20 ft
For Use With
All ECHO SRM 25cc Trimmers
Trimmer Line Shape
Round
Compatible Product Type
Curved Shaft, Straight Shaft Trimmers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99944200907
Zoro #
G5487968
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.095 in
Length
20 ft
Overall Length
20 ft

Details

Item
String Trimmer Head
For Use With
All ECHO SRM 25cc Trimmers
Trimmer Line Shape
Round
Compatible Product Type
Curved Shaft, Straight Shaft Trimmers
Product Type
String Trimmer Head
Color
Black
Compatible Manufacturer Number
SRM 25cc

Description

String Trimmer Head, Product Type String Trimmer Head, Color Black, Diameter 0.095 in, Compatible Manufacturer Number SRM 25cc, Trimmer Line Shape Round, Overall Length 20 ft, Compatible Grainger Part Number SRM, Compatible Product Type Curved Shaft, Straight Shaft Trimmers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.