Shop All Utility Knives
Westcott
Compact Retract Cera Blade Bx Cutt, 12 PK
Mfr # 658
Zoro # G410877251
product price: $99.75
/pk 12, $8.31/ea
Sold in multiples of 4 for $399.00
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS
- Includes 12 Cutters
- Overall Length 2.76 in
- Depth 4.53 in
- Overall Width 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 658
- Zoro # G410877251
- UPC # 073577006584
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 2.76 in |
Depth | 4.53 in |
Overall Width | 3.66 in |
Details
Material | ABS |
Includes | 12 Cutters |
Item | Compact Retract Cera Blade Bx Cutt |
Color | Green |
Description
Compact Retract Cera Blade Bx Cutt, Package Quantity 12
- •Compact Ceramic Safety Cutters
- •Powered by Westcott® Ceramic Blades
- •Compact designs for convenient storage
- •Ceramic blades last longer than steel
- •Strong and lightweight plastic body
- •Replaceable blades for extended use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1-7/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW8)
- MILWAUKEE TOOL 13/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6784)
- DAVIES Round Grip Clamp Knob, 10-32 Size, 0.53"L, HR Phenolic (2965BW)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- DEXTER RUSSELL Square Tip Shop Knife Square Point, 7-3/4" L (75440)
- Westcott Knives, Cutters & Snips