Shop All Utility Knives
Westcott
Ceramic Safe Cutter, Full Size, Repl Bla
Mfr # 16475
Zoro # G1982128
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5
- Width 2.38
- Length 7.75
- Color Green/Black
- Demographic Adult,Student - Age 12+,Kids - Ages 5 - 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 16475
- Zoro # G1982128
- UPC # 73577164758
- Country of Origin China
- Category Utility Knives
Dimensions
Height | 0.5 |
Width | 2.38 |
Length | 7.75 |
Details
Item | Ceramic Safe Cutter,Full Size,Repl Bla |
Color | Green/Black |
Demographic | Adult,Student - Age 12+,Kids - Ages 5 - 11 |
Weight | 0.09 |
Description
Ceramic Safe Cutter,Full Size,Repl Bla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Wheel, Flap, 3/16 In (504)
- PARAGON DIAMOND TOOLS 14'' x .125 x 20mm Hard Materials Turbo Diamond Blade (HM-14-20)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (369120)
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- COSCO Box cutter, Shielded Blade, Black, Retractable Utility (091524)
- Westcott Knives, Cutters & Snips