Shop All Terminal Blocks
Weidmuller
Terminal Block Push-In 0.5...10 Mm 500 V 57 A B
Mfr # 1988240000
Zoro # G705798070
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards In accordance with IEC 60947-7-1
- Material Wemid
- Storage temperature, min. 10 °C
- Current (ATEX) 45 A
- Current at maximum wires 57 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1988240000
- Zoro # G705798070
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Blade Size | 1.0 x 5.5 mm |
Current size D (CSA) | 10A |
Depth including DIN rail | 54 mm |
Voltage size B (cURus) | 150 V |
Current size C (cURus) | 51 A |
Stripping length | 18 mm |
Voltage size C (CSA) | 300 V |
Conductor size Factory wiring max. (cURus) | 6 AWG |
Conductor size Field wiring min. (cURus) | 20 AWG |
Width (inches) | 0.394 inch |
Voltage size D (CSA) | 300 V |
Conductor size Field wiring max. (cURus) | 6 AWG |
Voltage size C (cURus) | 150 V |
Current size B (CSA) | 51 A |
Height (inches) | 3.701 inch |
Voltage size B (CSA) | 300 V |
Conductor size Factory wiring min. (cURus) | 20 AWG |
Depth (inches) | 2.106 inch |
Current size D (cURus) | 10A |
Voltage size D (cURus) | 300 V |
Current size C (CSA) | 51 A |
Current size B (cURus) | 51 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, C Curve (M9F22216)
- EATON Mechanical Interlock, For XT Frame B (XTCEXMLB)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB01P30)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- ALLEN BRADLEY Logic Reed Terminal And Contact Block (800T-XA2R)
- LENCO Lenco 380-08040 Connector Terminal (380-08040)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- Weidmuller Terminal Blocks