Shop All Terminal Blocks
Weidmuller
Barrier Terminal Blocks Lmf 5.08/10/90 3.5Sn Or Bx
Mfr # 1330800000
Zoro # G705797707
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 10
- Flexible, max. H05(07) V-K 2.5 mm²
- Solid, min. H05(07) V-U 0.5 mm²
- L1 in inches 1.8 inch
- Operating temperature, min. -50 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1330800000
- Zoro # G705797707
- Country of Origin China
- Category Terminal Blocks
Dimensions
VPE height | 0 m |
Depth (inches) | 0.756 inch |
Solder eyelet hole diameter (D) | 1.1 mm |
Solder pin length (l) | 3.5 mm |
Width (inches) | 2.103 inch |
VPE width | 0 m |
VPE length | 0 m |
Solder pin dimensions | d = 0.8 mm |
Height (inches) | 0.72 inch |
Stripping length | 10 mm |
Height of lowest version | 14.8 mm |
Solder eyelet hole diameter tolerance (D) | + 0,1 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- CANTEX Electrical Box, 44 cu in, Switch Box, 3 Gang, PVC (EZ44TNR)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- BLUE SEA SYSTEMS Blue Sea 2504 Terminal Block 3AMP - 4 Circuit (2504)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- Weidmuller Terminal Blocks