Shop All Terminal Blocks
Weidmuller
Barrier Strip Terminal Block, 17.5A, 1.5Mm2, 1 Row(S), 1 Deck(S)
Mfr # 1940030000
Zoro # G905797613
Sold in multiples of 20 for $115.80
$115.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 7
- Comparative Tracking Index (CTI) ≥550
- Rated current, min. number of poles (Tu=20°C) 17.5 A
- Pulling force/pole, max. 5 N
- Solid, max. H05(07) V-U 1.5 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1940030000
- Zoro # G905797613
- Country of Origin China
- Category Terminal Blocks
Dimensions
Height (inches) | 0.413 inch |
VPE length | 120 mm |
Width (inches) | 1.46 inch |
Depth (inches) | 0.752 inch |
VPE width | 120 mm |
Stripping length | 7 mm |
VPE height | 45 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- MERSEN Block Cover, Minature Series, Plastic (MPDBC6263)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle Switch, Raised (11410)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- CONTA-CLIP SRK 6/2A Feed-through terminal, BG (17108.2)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- DISCO Ylw Nyln Crimp Terminal 5/16"Stud/Ring Typ 12-10G Wire PK10 (12145PK)
- Weidmuller Power Distribution Blocks & Terminal Blocks