Shop All Terminal Blocks
Weidmuller
300V 10A Terminal And Contact Block, 1784180000
Mfr # 1784180000
Zoro # G708238139
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wemid
- Standards IEC 60947-7-1
- Wire connection cross-section, finely stranded, min. 0.5 mm²
- Wire cross section min. (CSA) 26 AWG
- Wire connection cross section AWG, min. AWG 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1784180000
- Zoro # G708238139
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Conductor size Factory wiring max. (UR) | 12 AWG |
Blade Size | 0.6 x 3.5 mm |
Depth (inches) | 1.909 inch |
Height (inches) | 3.248 inch |
Conductor size Factory wiring min. (UR) | 26 AWG |
Depth including DIN rail | 49 mm |
Voltage size D (UR) | 300 V |
Conductor size Field wiring min. (UR) | 22 AWG |
Width (inches) | 0.244 inch |
Current size C (CSA) | 10A |
Conductor size Field wiring max. (UR) | 12 AWG |
Current size D (UR) | 10A |
Stripping length | 7 mm |
Voltage size C (CSA) | 300 V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 2M (LCLCMD6O-2M-AX)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 12.08 in H, 10 in W, 6.35 in D, NEMA 4; 4X; 12; 13 (A12106PHC)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- INFRATECH $CURING SYS 9000W 240V SPD RA S-9000-P16 (IF14-1100)
- IDEAL Terminal Block 12 Pole (89-610)
- GE GENERAL ELECTRIC GE EB25B12 BOARD 600V-AC 18-10AWG TERMINAL AND CONTACT BLOCK (EB25B12)
- BLUE SEA SYSTEMS Blue Sea 2502 Terminal Block 30AMP - 2 Circuit (2502)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- Weidmuller Terminal Blocks