Shop All Water Well & Jet Pump Motors
Weg
Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS
Mfr # 00136ET3EJPW56J-S
Zoro # G102754181
original price:
$330.99
9% off
new price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.5
- Motor Frame Material ROLLED STEEL
- HP 1
- Overall Length 11.606
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00136ET3EJPW56J-S
- Zoro # G102754181
- UPC # 7909322353777
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 11.606 |
Details
Full Load Amps | 1.5 |
Motor Frame Material | ROLLED STEEL |
HP | 1 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 78.5 |
Motor Mounting Type | FOOT |
Nameplate RPM | 3600 |
Motor Service Factor | 1.15 |
VOLTAGE | 230/460 |
FRAME | W56J |
Description
MOTOR 1HP 2P W56J WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 2 in., 7.40 HP, 3 Ph (2VFB60-8.4-7W)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-620)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 25 Ft (2807-10-25)
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H200 (700H200G)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor NT1-36-56JB, GP, TEFC, REM-C, 1 PH, 56J, 115/208-230V, 1 HP (NTJ1-36-56JB)
- MARATHON MOTORS Motor, 3-Ph, 3/4 HP, 208-230/460V, 56J (056T34F5343)
- MARATHON MOTORS Mtr, Cap St, 3/4 HP, 3450,115/230V, 56J (5KC39QN3219X)
- MARATHON 1/3 Hp General Purpose Pump Motor, 1 Phase, 3600 Rpm, C1336 (C1336)
- Weg Water Well & Jet Pump Motors