Shop All Cooling Equipment Relays
Watts
Backflow Relief Valve, 30 psi, 1300000Btu
Mfr # 0382570
Zoro # G2088593
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 740
- Fits Brand Watts
- Product Type Pressure Safety Relief Valve, 1", 30 psi, 1,300,000 Btu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 0382570
- Zoro # G2088593
- UPC # 98268019087
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Relief Valve, 1", 30 psi, 1,300,000 Btu |
For Use With Mfr. Model Number | 740 |
Fits Brand | Watts |
Product Type | Pressure Safety Relief Valve, 1", 30 psi, 1,300,000 Btu |
Description
Pressure Safety Relief Valve, 1 In., 30 psi, 1,300,000 Btu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 5 3/32 in W, 21 49/64 in L (BGPN04)
- GREENSEAM Round Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 8" L, 7 in H (GRR9P6PGA26)
- KOCH Std Cap Filter, Carbon Pleat, 24x24x2" (102-790-022)
- KMC CONTROLS Temperature Sensor, 4 In. Duct Rigid (STE-1405)
- WATTS Regulator, 1/4", 0 to 125 psi, Out Steam (R119-02CG)
- WATTS Backflow Check Valve, Preventer, 3/4" (0061888)
- WATTS Backflow Check Valve, 30 psi, 2900000 Btu (0383542)
- WATTS Backflow Check Valve, 1352000 Btu, 3/4" (0382328)
- WATTS Air Gap, 1/2" (0881399)
- WATTS Air Regulator, 1/4", 0 to 125 psi (R119-02C)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ3)
- Watts Cooling Equipment Relays