Shop All Utility Knife Blades
Warner
Strip N Clean Blade, 4", PK5
Mfr # 793
Zoro # G9072065
product price: $8.69
/ea
Sold in multiples of 5 for $43.45
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Material Steel
- Blade Edge Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 793
- Zoro # G9072065
- UPC # 48661007938
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 4" |
Details
Material | Steel |
Blade Edge | Double |
Item | Strip N Clean Blade,4" |
Description
Strip N Clean Blade,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Die, For Type F (RG6, RG59) (30-582)
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A (HR2811F)
- DURSTON MANUFACTURING 8-Pc Half Cut Stubby Torx Set 3/8 (IMPACT-TP6)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/4" (OE 1 1/4)
- WARNER Strip N Clean Blade, 6" (794)
- WARNER Heavy Duty Utility Blades, Card of 5, .025", (2 notches & ctr hole) (360)
- WARNER 50 MM (2") Double Edge Carbide 100X® Replacement Blade (813)
- WARNER 4" Wall Scraper Blades, 100 Bulk, (double hole) For #690, #34690, #691 #693, #10907, #10908 (699)
- WARNER Replacement Blade, 2-Edge, 1-3/4" (811)
- WARNER 5" Heavy Duty Scraper Replacement Blades, 50/Bulk (599)
- IRWIN Bi-Metal Utility Blades with Dispenser (100-Pack) (2084400)
- Warner Utility Knife Blades