Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Heavy Duty Scraper Replacement Blades, 50/Bulk

  • Mfr # 599

  • Zoro # G9071575


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
5.75"
Width
2.75"
Overall Height
1.118"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599
Zoro #
G9071575
UPC #
048661005996
Country of Origin
United States

Dimensions

Length
5.75"
Width
2.75"
Overall Height
1.118"

Details

Item
Heavy Duty Repl Blades,5",50Pc
Material
Metal
Color
Silver

Description

Heavy Duty Repl Blades,5 In.,50Pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.