Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper, Stiff, 4", Carbon Steel

  • Mfr # 90119

  • Zoro # G0060000


product price: $9.99
/ea

Key Features

Blade Width
4 in
Blade Length
4 1/4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene
Knife / Scraper Sub-Category
Scrapers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90119
Zoro #
G0060000
UPC #
048661901199
Country of Origin
United States

Dimensions

Blade Width
4 in
Blade Length
4 1/4 in
Handle Length
4 3/4 in
Overall Length
9 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Polypropylene
Knife / Scraper Sub-Category
Scrapers
Blade Type
Chisel, Full Tang
No. of Edges
2
Color
Black/Red
Handle Design
Ergonomic
Includes
Handle
Number of Pieces
1
Features
Strong chiseled edge for scraping;Ribbed finger grip for better handling while scraping;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Safe to use with chemical solvents
Application
Scraping larger surface areas;Scraping compound;Scraping paint;Scraping adhesives
Blade Flexibility
Stiff
Non-Sparking Status
No
Number of Cutting Edges
2

Description

Scraper, Blade Length 4 1/4 in, Blade Material Carbon Steel, Blade Width 4 in, Handle Length 4 3/4 in, Handle Material Polypropylene, Overall Length 9 in, Product Type Scraper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.