Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Scraper, SS, Straight Blade, 3"
Mfr # 10736
Zoro # G9072975
product price: $9.19
/ea
Sold in multiples of 6 for $55.14
$55.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Includes Threaded Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 10736
- Zoro # G9072975
- UPC # 48661107362
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Details
Blade Material | Stainless steel |
Includes | Threaded Handle |
Number of Pieces | 1 |
Item | Scraper,SS,Straight Blade,3" |
Description
Scraper,SS,Straight Blade,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Bit Removr/Instal#10 Cd1 (88245)
- ZORO SELECT Insert Install Tool, Prewinder, 4-40 (3532-4GHIP)
- ESTWING I-BEAM PRY BAR 18"" (PB-18)
- WILTON Serrated Jaw Inserts For Stock Numbers 6 (21500-03)
- WARNER 1 Lb Wood Care Systems Borate Powder (741)
- WARNER 2" Flex Plastic Putty Knife (904)
- WARNER 1-1/4 in. Progrip Flex Pty Knife (90106)
- WARNER 5 in. Progrip Flex Pty Knife (90125)
- WARNER 3 in. Flexible Putty Knife (183)
- WARNER 4" Flex Joint Knife, Carbon Steel (184)
- ALLWAY Blade Single Edge Dispenser (SEB100AD)
- Warner Drywall and Plastering Tools