Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Scraper, 4", 16-3/4" Handle
Mfr # 791
Zoro # G9072099
product price: $33.65
/ea
Sold in multiples of 4 for $134.60
$134.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 4"
- Includes Handle with Rubber Grip
- Number of Pieces 1
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 791
- Zoro # G9072099
- UPC # 48661007914
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4" |
Details
Includes | Handle with Rubber Grip |
Number of Pieces | 1 |
Handle Material | Steel |
Item | Scraper,4",16-3/4" Handle |
Description
Scraper,4 In.,16-3/4 In. Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/16, High Sp Fl 7/16" SH NITRO Construction Reamer (428N128)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 25,000 RPM, 0.3 hp (52863)
- WALTER Assembly Parts and Accessories Order code - FS2012 (FS2012)
- MAYHEW PRO Center Punch, 4-1/2in L, Steel, Black Oxide (24001)
- WARNER 60MM (2‐3/8") Carbide Scraper, w/ Knob & Soft Grip Handle (3410020)
- WARNER 50 MM (2") Carbide 100X® Scraper w/ Knob (804)
- WARNER 4 in. Flexible Broad Knife (184)
- WARNER 1 Lb Wood Care Systems Borate Powder (741)
- WARNER 3" V‐Notch Plastic Spreader (908)
- WARNER Scraper, Stiff, 4", Carbon Steel (90119)
- WARNER 6" H.D. Paint & Wall Scraper, 24" Steel Handle with Threaded Soft Grip (11221)
- Warner Drywall and Plastering Tools