Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROGRIP 2" Stiff Putty Knife

  • Mfr # 90111

  • Zoro # G9073760


product price: $5.39
/ea
Sold in multiples of 5 for $26.95

Key Features

Blade Width
2"
Number of Pieces
1
Includes
Handle
Color
Black
Features
Strong chiseled edge for scraping;Ribbed finger grip for better handling while scraping;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90111
Zoro #
G9073760
UPC #
48661901113
Country of Origin
United States

Dimensions

Blade Width
2"
Width
2"
Length
2.8"
Height
8.875"

Details

Item
Stiff Putty Knife,2"
Number of Pieces
1
Includes
Handle
Color
Black
Features
Strong chiseled edge for scraping;Ribbed finger grip for better handling while scraping;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage
Application
Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives
Product Type
Stiff Putty Knife,2"
Material
Plastic/Metal

Description

Stiff Putty Knife,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.