Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
PROGRIP® 1‐1/4" Flex Putty Knife
Mfr # 90106
Zoro # G9073657
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1-1/4"
- Blade Material Carbon Steel
- Color gray
- Includes Handle
- Features Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds;Standard hollow-ground blade to provide consistent flex and proper stiffness Safe to use with chemical solvents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 90106
- Zoro # G9073657
- UPC # 48661901069
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/4" |
Length | 2.75" |
Height | 9" |
Width | 1.5" |
Details
Blade Material | Carbon Steel |
Color | gray |
Includes | Handle |
Features | Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds;Standard hollow-ground blade to provide consistent flex and proper stiffness Safe to use with chemical solvents |
Application | Patching cracks;Reglazing windows;Patching holes |
Number of Pieces | 1 |
Item | Flex Putty Knife,1-1/4" |
Product Type | Flex Putty Knife,1-1/4" |
Material | Plastic/Metal |
Description
Flex Putty Knife,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bent Long Nose Pliers, 6" (2078226)
- DRILL AMERICA 13/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO13/16)
- KOMELON 16 ft Tape Measures, 1 in Blade (SL29116)
- ZORO SELECT #2 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002210)
- WARNER 3 in. Progrip Stf Steel Head (90175)
- WARNER 2" SS Stiff Putty Knife, Rosewood Handle (10752)
- WARNER Broad Knife, Flex, 6" (10326)
- WARNER Putty Knife, Stiff, SS, 1-1/2" , Blade Material: Stainless steel (90661)
- WARNER Scraper, Stiff, 4", Carbon Steel (90119)
- WARNER Scraper, 2" , Number of Pieces: 1 (10018)
- KRAFT TOOL Flexible Stainless Steel Putty Knife, 2 (DW002)
- Warner Drywall and Plastering Tools