Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Paint Mixer, 10" L, Metal Shaft, Fits 3/8" Drill

  • Mfr # 10330

  • Zoro # G9072920


product price: $4.19
/ea
Sold in multiples of 6 for $25.14

Key Features

Length
6.5"
For Use With
Fits 3/8" Drill
Color
Green
Application
1 Gal Paint
Width
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10330
Zoro #
G9072920
UPC #
48661103302
Country of Origin
United States

Dimensions

Length
6.5"
Width
5.25"
Depth
12"

Details

Item
Paint Mixer
For Use With
Fits 3/8" Drill
Color
Green
Application
1 Gal Paint
Material
Plastic/Metal
Product Type
Plastic Paint Mixer,1 Gal.

Description

Plastic Paint Mixer,1 Gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.