Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Mini Glass Scraper/Razor Blade Holder w/ 2 Blades
Mfr # 101
Zoro # G109174982
product price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Length 8"
- Height 8.5"
- Material Metal
- Width 7.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 101
- Zoro # G109174982
- UPC # 48661097441
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Length | 8" |
Height | 8.5" |
Width | 7.3" |
Details
Color | Silver |
Material | Metal |
Description
Mini Glass Scraper/Razor Blade Holder, w/ 2 Blades, Bucket of 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee 24" Magnetic I-Beam Level (MLIBM24)
- HHIP Ultra Quality 58 Piece 5/8" T Slot 1/2-13 Stud Size Clamping Kit (3901-0006)
- MILWAUKEE TOOL Snap Ring (34-60-1400)
- MICHIGAN DRILL 11/64 REGULAR HELIX 3IN OAL STRAIGHT SHANK CARBIDE TIPPED MASONRY DRILL (CT890 11/64)
- WARNER Putty Knife, Flex, 6" 0 (901)
- WARNER Scraper, Stiff, 4", Carbon Steel (90119)
- WARNER 2-EDGE RPLC BLD 2-3/8"" (814)
- WARNER 3" V‐Notch Plastic Spreader (908)
- WARNER 4 in. Flexible Broad Knife (184)
- WARNER Broad Knife, Flex, 5" , Number of Pieces: 1 (620)
- PURDY Scraper Tc Hammerhead 2In (144900220)
- Warner Putty & Joint Knives, Spatulas, Scrapers