Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Full Putty Knife, Flex, 4" , Includes: Handle
Mfr # 90135
Zoro # G9073876
Sold in multiples of 5 for $37.75
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 4"
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warner
- MFR # 90135
- Zoro # G9073876
- UPC # 48661901359
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4" |
Details
Includes | Handle |
Number of Pieces | 1 |
Item | Full Flex Putty Knife,4" |
Description
Full Flex Putty Knife,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-10' 0)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- DEWALT MachIne Screw (N042665)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- WARNER PROGRIP® 2" Stiff Putty Knife (90111)
- WARNER FLOOR SCRAPER BLADE 4 (19451)
- WARNER 3" V‐Notch Plastic Spreader (908)
- WARNER 3" Flex Putty Knife, Carbon Steel (183)
- WARNER Blade Scraper, Big, 4", PK10 (691)
- WARNER Putty Knife, Flex, 1-1/2" , Blade Material: Carbon Steel (608)
- HYDE Putty Knife, Flexible, 3/4", Carbon Steel (02005)
- Warner Putty & Joint Knives, Spatulas, Scrapers