Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Double Ended Window Tool
Mfr # 395
Zoro # G9071356
product price: $6.59
/ea
Sold in multiples of 5 for $32.95
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-5/8"
- Color Black
- Includes Handle
- Application Remove old, hardened putty and apply new putty for a neat, clean seal;Window repair/replacement
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warner
- MFR # 395
- Zoro # G9071356
- UPC # 48661003954
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-5/8" |
Width | 3.5" |
Length | 4.25" |
Height | 10.375" |
Details
Color | Black |
Includes | Handle |
Application | Remove old, hardened putty and apply new putty for a neat, clean seal;Window repair/replacement |
Number of Pieces | 1 |
Handle Material | Plastic |
Item | Double Ended Window Tool |
Material | Plastic/Metal |
Description
Double Ended Window Tool, Full Tang Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* FAN COOLED FAST CHARGER (DCB118)
- MAYHEW Cold Chisel, 1/2 ", 9" Length (10206)
- M.A. FORD 5/16 X 1/2 X 2 Ball Xr E (79062504)
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J10021L)
- WARNER Full Putty Knife, Flex, 2" , Blade Material: Carbon Steel (628)
- WARNER Putty Knife, Flex, 2" , Includes: Handle (610)
- WARNER 1-1/4 in. Flexible Putty Knife (182)
- WARNER 2" SS Stiff Putty Knife, Rosewood Handle (10752)
- WARNER Scraper, Stiff, 4", Carbon Steel (90119)
- WARNER Scraper, SS, Straight Blade, 4", PK6 (10738)
- LISLE 58 Carbide Scraper (LIS81960)
- Warner Putty & Joint Knives, Spatulas, Scrapers