Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Gallon Paint Can Lid w/ Pour Spout

  • Mfr # 20640

  • Zoro # G712012282


product price: $5.15
/ea
Sold in multiples of 6 for $30.90

Key Features

Color
Green
For Use With
1 Gal Pa int Can
Length
4.5 in
Material
Plastic
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20640
Zoro #
G712012282
UPC #
048661206409
Country of Origin
China

Dimensions

Length
4.5 in
Width
7 in
Depth
7.5 in
Outside Dia.
7 in
Inside Dia.
7 in

Details

Color
Green
For Use With
1 Gal Pa int Can
Material
Plastic
Features
Fold-Out Spout
Finish
Smooth
Application
Stor ing and Pour ing Pa int From 1 Gal Can

Description

1 Gallon Green Paint Can Lid w/ Pour Spout for all Metal Rimmed and Plastic Rimmed 1 Gallon Paint Cans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.