Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill Micro
Mfr # A6489AMP-2
Zoro # G6184053
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0787
- Drill Bit Material Solid Carbide
- Drill Bit Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A6489AMP-2
- Zoro # G6184053
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 63.00 mm |
Flute Length | 23.00 mm |
Maximum Drilling Depth | 23.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 35.00 mm |
Drilling Depth | 20.00mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | M7 |
Description
Micro Drill Bit, Drill Bit Size 2.00 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, M7, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Rectifier-600V 35A 1-P Bridge (85997)
- WARNER Carbon Steel Flex Putty Knife, Painter's Series 3" (10322)
- DRILL AMERICA 2-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2625)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 37 mm Size, Deep Socket, Black Phosphate (49-66-6412)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.59)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6789AMP-2.6)
- WALTER Walter Titex - Micro drill (A3143-0.18)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- WALTER Walter Titex - Micro drill (A3143-0.05)
- WALTER Walter Titex - Micro drill (A3143-0.89)
- OSG Micro Drill, 0.0319, Carbide, 10.20mm Flute (8577081)
- Walter Micro Size Drill Bits