Shop All Carbide End Mills
Walter
Walter Prototyp - End mill
Mfr # H4034217-6
Zoro # G8801511
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 6.00mm
- Overall Length 57.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # H4034217-6
- Zoro # G8801511
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 6.00mm |
Overall Length | 57.00 mm |
Length of Cut | 10.00 mm |
Dimension Type | Metric |
Corner Radius | 0.10mm |
Shank Dia. | 6.00 mm |
Milling Dia. | 6.00 mm |
Neck Dia. | 5.50mm |
Neck Length | 57.00mm |
Details
Measurement System | Metric |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | TAZ |
End Mill Cutting Type | Center Cutting |
Cutting Direction | Right Hand |
Item | Corner Radius End Mill |
Helix Angle | 50 Degrees |
Single End/Double End | Single End |
Grade | High Performance |
End Mill Application | Finishing |
End Mill Material | Carbide |
Material Grade - Machining | High Performance |
Drilling Tool Configuration | Individual |
Finish - Machining | TAZ |
Description
Corner Radius End Mill, 6.00 mm Milling Dia., TAZ, Metric, 0.10mm, 10.00 mm, 57.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-15/16"x2" HSS Annular Cutter (DWC5-530-278)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 51 250)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62096)
- X1 TOOLS 21 mm. x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1021x1)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- KODIAK CUTTING TOOLS 0.019 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522836)
- KODIAK CUTTING TOOLS 1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN Coated (5449092)
- MICRO 100 Carbide End Mill, Dia 10mm, Cut L 19mm (ASMM-100-2)
- KODIAK CUTTING TOOLS 0.020 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522847)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, Overall Length: 6" (20437)
- MICRO 100 Carb End Mill, 7/16 In, 4FL, CC, Uncoated (GEM-437-4)
- Walter End Mills