Shop All Flatware
Walco
Teaspoon, Length 6 1/4 In, PK36
Mfr # WL2801
Zoro # G3132866
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Fanfare
- Material Stainless Steel
- Length 6 1/4 in
- Overall Length 6 1/4 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 6 1/4 in |
Overall Length | 6 1/4 in |
Details
Item | Teaspoon |
Pattern | Fanfare |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Description
Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 6 1/4 in, Pattern Fanfare, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Non-Dairy Powdered Creamer, Original, 11 oz Canister, PK12 (55882)
- STAR MANUFACTURING Thermostat K, 3/16 X 11-5/8, 42 (WS-60892)
- DANBY Compact Refrigerator, 4.4 cu ft, Black (DAR044A4BDD)
- CAMBRO Lid For Clear 12Qt Lettu Ce Bkt (RFSCWC12(135))
- WALCO Bouillon Spoon, Length 6 1/4 In, PK24 (WL6612)
- WALCO Dinner Knife, Length 8 7/8 In, PK36 (WL3545)
- WALCO Fork, Length 8 1/8 In, PK24 (WL66051)
- WALCO Dinner Knife, Length 9 5/8 In, PK12 (WL66451)
- WALCO Dinner Knife, Length 8 7/8 In, PK12 (WL5545)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL1107)
- WALCO Bouillon Spoon, Length 5 7/8 In, PK24 (WL7212)
- Walco Flatware