Shop All IEC Timer Modules
Wago
END PLATE 2 MM / 0.079 IN, THICK,
Mfr # 282-333
Zoro # G2798023
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wago
- MFR # 282-333
- Zoro # G2798023
- Country of Origin Unknown
- Category IEC Timer Modules
Details
Type | Terminal Block |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 1NC, 1NO (GVAN11)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAU20)
- IDEAL Tester, Utp Stp (62-200)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADT0)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADR4)
- HONEYWELL THERMAL SOLUTIONS St7800A1062 90 Second Purge (ST7800A106)
- HONEYWELL THERMAL SOLUTIONS St7800A1039 30 Second Purge (ST7800A103)
- HONEYWELL THERMAL SOLUTIONS St7800A1054 60 Second Purge (ST7800A105)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- DAYTON IEC Timer, Off Delay, 10-180Sec, 1NO/1NC (6EAU2)
- Wago IEC Timer Modules