Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tester, Utp Stp

  • Mfr # 62-200

  • Zoro # G1735334


product price: $44.79
/ea

Key Features

Display
LED
Application
Checks for shorts, miswires, reversals, and split pairs
Primary Function
Copper Cable Wire Mapping
Instrument Display
None
Includes
Main Test Unit, Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-200
Zoro #
G1735334
UPC #
-
Country of Origin
China

Dimensions

Cable Length Display
No
Height
3.3"
Width
2"
Depth
1.3"
Battery Size Supported
AA
Maximum Length Measurement
600 ft
Minimum Length Measurement
3 ft
Battery Size
LR44

Details

Item
LinkMaster(TM) Tester
Display
LED
Application
Checks for shorts, miswires, reversals, and split pairs
Primary Function
Copper Cable Wire Mapping
Instrument Display
None
Includes
Main Test Unit, Remote
Connector Type
RJ45
Adapter Type
RJ45
Calibration Certificate
Not Included
Impedance Detection
No
Cable Speed Qualification
No
Wiremapping
No
Pair Tracing
No
Continuity Testing
Yes
Tone Generator
No
Ethernet Service Detection
Yes
Distance to Fault
No
Tone Detection
No
PoE/PoE+ Detection
No
Crosstalk Detection
No
Endpoint Testing
No
Telephone Service Detection
No
Data Line Polarity Indicator
No
Service Detection
No
Opens/Shorts Detection
Yes
WiFi Capability
No
Cable Certification
No
Data Safe Monitor
No
Eithernet Service Detection
Yes
Endponit Testing
No
Waterproof
No
Product Type
Cable Network Tester
Voltage
6V DC
Device Function
Split Pair Testing, Short Circuit Testing, Open Circuit Testing
Application/Usage
Network
Status Indicators
Battery low LED, OPEN - There is no "OPEN" LED indication. A typical cable may have 2, 3, or 4 pairs. OPENS are displayed as an unlit LED. The user will determine if a pair is present and continuous or OPEN by comparing the illuminated LEDs to the expected number of pairs that should be good. For example, when testing a 4 pair cable, three illuminated LEDs in the PASS area indicate the presence of an OPEN condition in one of the pairs, SHORT - A short circuit condition exists, MISWIRE - Indicates the improper assignment of individual wire pairs to pins for the wiring schemes tested. Tester checks T568A, T568B, 10Base-T, and Token Ring configurations, REVERSAL - Reverse wiring means the pin for one wire in a pair is connected to the opposite pin for the pair in the remote jack, SPLITPAIRS - Split Pairs occur when the tip (positive conductor) and ring (negative conductor) of two twisted pairs are interchanged; Pass Indicators: T568A and T568B, Four green LEDs on pairs 1-2, 3-6, 4-5, and 7-8. All four pairs are terminated correctlyToken Ring, Two green LEDs on pairs 3-6, and 4-5. Both pairs terminated correctly10 Base-T, Two green LEDs on pairs 1-2, and 3-6. Both pairs terminated correctlyShield, Green SHIELD LED indicates the shield on the cable is correctly and continuously wired through the modular plug termination; FAIL Indicators: A flashing pair LED indicates that this wire pair has a fault. A flashing LED in the FAIL section will indicate which fault was detected. Multiple flashing LEDs indicate multiple pairs and/or multiple faults. Best practice is to correct cable faults until cable is verified as correct with appropriate green LEDs
Network (RJ-45)
Yes
Product Line
LinkMaster PRO
Product Name
LinkMaster PRO Tester
Number of Network (RJ-45) Ports
2
Tester Function
Wiremap
Cable Composition
Twisted Pair
Includes Batteries
Yes
Number of Batteries Required
4
Display Screen Type
LCD
Port Number Display
Yes
Adapters Included
RJ45
Wire Mapping Detections
Opens, Reversed Pairs, Shorts, Split Pairs
Data Logger
No
Compatible Cable Type
CAT3, CAT5, CAT5e, CAT6, CAT6A, Twisted Pair
Testing Functions
Wire Mapping
Alert Type
Light
Operating Voltage
6V DC

Description

LinkMaster(TM) Tester, CAT Safety Rating Not Applicable, Testing Functions Wire Mapping, Adapters Included RJ45, Connector Type RJ45, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LCD, Includes Main Test Unit, Remote, Maximum Cable Length Not Applicable, Fault Location Pulse Duration Not Applicable, Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs, Alert Type Light, Port Number Display Yes, Number of Results Stored Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.