Shop All Shelf Brackets
Waddell Mfg
Waddell 353 Wood Bracket Shelf 9.75 x 13 in.
Mfr # 54173
Zoro # G803939474
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waddell Mfg
- MFR # 54173
- Zoro # G803939474
- UPC # 38453035300
- Country of Origin China
- Category Shelf Brackets
Description
Features
- 9.75"d x 13"h x 1-1/4" thick
- Includes screws and anchors
- Unfinished solid pine
- For shelves up to 12"
- Dimension: 13" H x 9.5" W x 3.7" L
- Weight: 1.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Garment Rack, Folding (5CHV8)
- 80/20 Standard T-Nut 5/16-18, Thread 15S (3203)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- 80/20 L-Handle Linear Bear Brake Kit 40S Red (40-6806)
- ZORO SELECT Replacement Bumper (33J797)
- NATIONAL MFG SALES Steel Shelf Bracket Screws, White, 12PK (5705561)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBCRS)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- SECO-LARM "U" Bracket for glass (9~13 mm) doors, for use with E-941SA-300RQ. Includes "L", "Z" and (SLM-E-941S300R/UQ)
- KNAPE & VOGT Bracket Shelf Twin 18.5In Wht (182 WH 18.5)
- PROSOURCE Bracket Shelf Hd White 16X10In (21025PHL-PS)
- Waddell Mfg Shelf Brackets