Shop All Exercise & Mobility
Vortix Technology
Therapevo Gun Massager
Mfr # VORTX29-MINI
Zoro # G205306171
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 32 Adjustable Levels, Conical Head, Spherical Head, U Head, and Spike Head
- Material Electrons Components + ABS Plastic
- Height 6"
- Width 3"
- Weight 0.77lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortix Technology
- MFR # VORTX29-MINI
- Zoro # G205306171
- Country of Origin China
- Category Exercise & Mobility
Dimensions
Height | 6" |
Width | 3" |
Length | 9.5" |
Size | 9.5 x 6 x 3 in |
Details
Features | 32 Adjustable Levels, Conical Head, Spherical Head, U Head, and Spike Head |
Material | Electrons Components + ABS Plastic |
Weight | 0.77lbs |
Color | Gold |
Includes | 4 Head Attachements and USB-C Charging Cable |
Description
The Therapevo mini massager comes with an adjustable head (90 degree, 135 degrees, and 180 degrees). It also comes with an adjustable temperature setting for soothing warm relief.
Net Weight: .72lbs (330g) Product Size: 3.66”x 1.70”x 5.30” (93x43x135mm)
Material: Electrons Components + ABS Plastic
2A Current
7.4V Rated Voltage
25W Rated Power
3200 r/m
1800mAn Battery Capacity
Massage Heads:
Conical Head. Best suitable for deep impact layer tissues, plantar acupuncture points, such as meridians joints, etc.
Spherical Head. Best suitable for areas such as soles of the foot.
U Head. Best suitable for neck, Achilles, tendon of the spine.
Spike Head: Best suitable for large muscles, legs, and deep stimulation of the buttocks.
This device has 32 levels of strength. The initial gear is 00.
The device has 3 heat levels.
Net Weight: .72lbs (330g) Product Size: 3.66”x 1.70”x 5.30” (93x43x135mm)
Material: Electrons Components + ABS Plastic
2A Current
7.4V Rated Voltage
25W Rated Power
3200 r/m
1800mAn Battery Capacity
Massage Heads:
Conical Head. Best suitable for deep impact layer tissues, plantar acupuncture points, such as meridians joints, etc.
Spherical Head. Best suitable for areas such as soles of the foot.
U Head. Best suitable for neck, Achilles, tendon of the spine.
Spike Head: Best suitable for large muscles, legs, and deep stimulation of the buttocks.
This device has 32 levels of strength. The initial gear is 00.
The device has 3 heat levels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBABY EZYFit Series Stroller Hook, Jumbo, For Strollers, Shopping Carts, Wheelchairs, Walkers or More (L260)
- ILC Replacement for Mindray Datascope Passport 12 Adult EAR Clip Short Spo2 Sensor (PASSPORT 12 ADULT EAR CLIP SHORT SPO2 SENSOR MIND)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 2 oz., PK24 (ISSC-2-30+FF)
- ILC Replacement for Marquette MAC 5500 EKG Leadwires Snap (MAC 5500 EKG LEADWIRES SNAP MARQUETTE)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Silver (VRTX-MINI-V2-SILVER)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Black (VRTX-MINI-V2)
- VORTIX TECHNOLOGY Vortix Leg Compressor with Heat (VORTX26)
- VORTIX TECHNOLOGY Eye Massager v2.0, White (VORTX02)
- VORTIX TECHNOLOGY Eye Massager v2.0, Black (VORTX02-B)
- GOFIT 13" Extreme Foam Roller (GF-FR13-ORNG)
- QUALITYCARE Franklin Fascia Massager Peanut - Purple (QU26740)
- Vortix Technology Exercise & Mobility