Shop All Cookware
Vollrath
Stainless Steel Fry Pan, 12-1/2 In. Dia.
Mfr # 3812
Zoro # G3723124
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 2 1/4 in
- Material Stainless Steel
- Bottom Dia. (In.) 10 7/8 in
- Gauge 21
- Top Dia. (In.) 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 2 1/4 in |
Bottom Dia. (In.) | 10 7/8 in |
Top Dia. (In.) | 12 1/2 in |
Overall Height | 2 1/4 in |
Top Diameter | 12 1/2 in |
Bottom Diameter | 10 1/2 in |
Details
Item | Fry Pan |
Type | Natural Finish |
Material | Stainless Steel |
Gauge | 21 |
For Use With | 6PVA0 |
Handle Type | Welded |
Product Type | Fry Pan |
Finish/Coating | Natural |
NSF Certified | Yes |
Oven Safe | No |
Body Color | Silver |
Body Material | Stainless Steel |
Handle Material | Stainless Steel |
Non-Stick | No |
Bottom Material | Stainless Steel |
Dishwasher Safe | No |
Description
Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 10 1/2 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 21 ga, Handle Type Welded, Non-Stick No, Overall Height 2 1/4 in, NSF Certified Yes, Top Diameter 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Rice Krispies Treat, 60 PK (17114)
- STERO Reset Limit La-107, 1/4 X 4, 36 (P655776)
- TIM HORTONS Coffee, 8.88 oz Net Wt, Ground, PK24 (1281)
- VOLLRATH Pie Pan, Aluminum, 9-3/4 In Dia. (68089)
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In Dia. (N3812)
- VOLLRATH Stainless Steel Fry Pan, 8 In. Dia. (N3808)
- VOLLRATH Pot, 8 1/4 Qt, D 9 3/4 In. (78780)
- VOLLRATH Cover, 8 In. Dia. (3908C)
- VOLLRATH Aluminum Fry Pan, Dia 8 (67908)
- VOLLRATH Alum Sauce Pot, 14 QT (67414)
- BETTY CROCKER 6-quart Oval Digital Slow Cooker, White (BC-4587W)
- Vollrath Cookware