Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot, 8 1/4 Qt, D 9 3/4 In.

  • Mfr # 78780

  • Zoro # G2414955


product price: $59.59
/ea

Key Features

Capacity (L)
7.8 L
Capacity
8.25 qt
Material
Stainless Steel
Capacity (Qt.)
8 1/4 qt
Overall Depth (In.)
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78780
Zoro #
G2414955
UPC #
029419039791
Country of Origin
United States

Dimensions

Overall Depth (In.)
9 3/4 in
Outside Dia. (In.)
8 in
Overall Height
9 3/4 in
Inside Diameter
8 in

Details

Item
Bain Marie
Capacity (L)
7.8 L
Capacity
8.25 qt
Material
Stainless Steel
Capacity (Qt.)
8 1/4 qt
For Use With
Mfr. No. 79170
Color
Silver
Fits Opening (In.)
8 1/2 in
Product Type
Bain Marie
Freezer Safe
No
Oven Safe
No
Dishwasher Safe
No
NSF Certified
Yes

Description

Bain Marie, Includes -, Product Type Bain Marie, Capacity 8.25 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 8 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 9 3/4 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.