Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot, 1 1/4 Qt, D 5 3/4 In.

  • Mfr # 78710

  • Zoro # G0376686


product price: $27.15
/ea

Key Features

Capacity (L)
1.2 L
Material
Stainless Steel
Capacity (Qt.)
1 1/4 qt
Overall Depth (In.)
5 3/4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78710
Zoro #
G0376686
UPC #
029419039746
Country of Origin
United States

Dimensions

Overall Depth (In.)
5 3/4 in
Outside Dia. (In.)
4 1/8 in
Inside Diameter
4 1/8 in
Overall Height
5 3/4 in

Details

Item
Bain Marie
Capacity (L)
1.2 L
Material
Stainless Steel
Capacity (Qt.)
1 1/4 qt
Color
Silver
Fits Opening (In.)
4 1/4 in
Product Type
Bain Marie
Oven Safe
No
NSF Certified
Yes
Dishwasher Safe
No
Freezer Safe
No

Description

Bain Marie, Includes -, Product Type Bain Marie, Capacity 1.25 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 4 1/8 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 5 3/4 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.