Shop All Serving Utensils
Vollrath
Ladle, 1 Oz Cap
Mfr # 4980120
Zoro # G2736894
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 1.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Plastic-Coated Antimicrobial
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 4980120
- Zoro # G2736894
- UPC # 029419424573
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 11 in |
Utensil Width | 1 3/4 in |
Bowl Diameter | 1 3/4 in |
Details
Item | Jacob's Pride Ladle |
Serving Utensil Capacity | 1.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Plastic-Coated Antimicrobial |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Finish | Unfinished |
Product Type | Jacob's Pride Ladle |
Pour Spout | No |
Handle Coating | Antimicrobial |
Description
Jacob's Pride Ladle, Handle Length 9 7/8 in, Overall Length 11 in, Material Stainless Steel, Finish Unfinished, Handle Coating Antimicrobial, Product Type Jacob's Pride Ladle, Bowl Diameter 1 3/4 in, Capacity 1 oz, Color Black, Pour Spout No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Refrigerator/Freezer, Black, 60-1/2" H (FFHT1425VB)
- RSVP INTERNATIONAL Splatter Screen 10in (SPLAT-10)
- TRAULSEN Gasket, 20 5/16 in. x 26 5/16 in. (341-60090-00)
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR (NHBB-2)
- VOLLRATH 6 oz Ladle (4980610)
- VOLLRATH Ladle, Cap 6 Oz (46816)
- VOLLRATH Squeeze Disher, 1.13 oz., SS, Black (47398)
- VOLLRATH Utility Tong, Nylon Ends (4781222)
- VOLLRATH Squeeze Disher, 0.47 oz., SS, Plum (47403)
- VOLLRATH Vollrath 16" Stainless Steel Utility Tong (47316)
- HAROLD IMPORT CO Scoop Icecream Antifreez (AFS)
- Vollrath Serving Utensils