Shop All Cookware
Vollrath
Fry Pan, Silver/Black, 1-7/8 in. Inside D
Mfr # T401080
Zoro # G2424031
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-stick
- Overall Length (In.) 18 in
- Overall Width (In.) 10 1/2 in
- Overall Height (In.) 3 7/8 in
- Overall Depth (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 10 1/2 in |
Overall Height (In.) | 3 7/8 in |
Overall Depth (In.) | 2 in |
Inside Depth (In.) | 1 7/8 in |
Inside Dia. (In.) | 9 3/4 in |
Top Dia. (In.) | 10 1/2 in |
Outside Dia. (In.) | 10 1/2 in |
Bottom Dia. (In.) | 7 5/8 in |
Overall Height | 3 13/16 in |
Top Diameter | 10 in |
Bottom Diameter | 7 5/8 in |
Description
Fry Pan, Handle Material Silicone, Handle Color Purple, Oven Safe No, Product Type Fry Pan, Body Color Black/Silver, Body Material Aluminum, Bottom Diameter 7 5/8 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Steel Coated, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 3 13/16 in, NSF Certified Yes, Top Diameter 10 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Immersion Heating Element, 1500W (1500N)
- STAR MANUFACTURING Infinite Switch (200538)
- RELIANCE WATER HEATERS Heating Element (100287290)
- CHIPS AHOY! Chips Ahoy\R\N Cookies - Mini, PK12 (04736)
- VOLLRATH Sauce Pot Cover, Use with 4RYZ9 (67521)
- VOLLRATH Pot, 1 1/4 Qt, D 5 3/4 In. (78710)
- VOLLRATH Utility Pan, Cap 24 Qt (72240)
- VOLLRATH Arkadia 4 1/2 Qt Aluminum Sauce Pan (7344)
- VOLLRATH Stock Pot - 20 Qt (78610)
- VOLLRATH Fry Pan, 12 in Dia, Aluminum, PK2 (672312)
- HANDI-FOIL Handi-Foil 10" Aluminum Medium Pie Pan, PK500 (4010-45-500)
- Vollrath Cookware