Shop All Cookware
Vollrath
Fry Pan, Silver, 1-7/8 in. Inside D
Mfr # 401080
Zoro # G2423998
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-stick
- Overall Length (In.) 18 in
- Overall Width (In.) 10 1/2 in
- Overall Height (In.) 3 7/8 in
- Overall Depth (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 10 1/2 in |
Overall Height (In.) | 3 7/8 in |
Overall Depth (In.) | 2 in |
Top Dia. (In.) | 10 1/2 in |
Outside Dia. (In.) | 10 1/2 in |
Bottom Dia. (In.) | 7 5/8 in |
Inside Depth (In.) | 1 7/8 in |
Inside Dia. (In.) | 9 3/4 in |
Bottom Diameter | 7 5/8 in |
Overall Height | 3 13/16 in |
Top Diameter | 10 in |
Description
Fry Pan, Handle Material Silicone, Handle Color Purple, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 7 5/8 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 8 ga, Handle Type Riveted, Non-Stick No, Overall Height 3 13/16 in, NSF Certified Yes, Top Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINELINE SETTINGS Fineline Settings 5160-CL Clear 160 oz. PET Serving Bowl (5160-CL)
- TONY CHACHERES CREOLE FOODS Tony Chachere's Creole Seasoning .05 oz. Packets, PK1000 (00320)
- CRESTWARE Plate, 7-1/4", Ceramic Bright White PK36 (AL43)
- NATIONAL HARDWARE HINGE REM PIN ZINC2-1/2"" (N195-644)
- VOLLRATH Fry Pan, Silver/Black, 1-7/8 in. Inside D (T401080)
- VOLLRATH Aluminum Fry Pan, 8 In. Dia. (7008)
- VOLLRATH Pot, 8 1/4 Qt, D 9 3/4 In. (78780)
- VOLLRATH Stainless Steel Brazier, 14 Qt. (3814)
- VOLLRATH Pot and Pan Cover, Dia 12 In (69412)
- VOLLRATH Sauce Pot Cover, Fits 14/20/24 Qt. (7393)
- AMERICAN TRADING HOUSE American Trading House Jl-120R Gourmet Chef Professional Heavy Duty Induction Non Stick Fry Pan (JL-120R)
- Vollrath Cookware