Shop All Cookware
Vollrath
Fry Pan, 12", SS, PK2
Mfr # 692112
Zoro # G608662034
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- Handle Material Silicone
- Product Type Fry Pan
- Oven Safe No
- Non-Stick No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Diameter | 12 in |
Bottom Diameter | 9 in |
Overall Height | 3 5/16 in |
Handle Length | 7 11/16 in |
Details
Item | Fry Pan |
Handle Color | Black |
Handle Material | Silicone |
Product Type | Fry Pan |
Oven Safe | No |
Non-Stick | No |
Dishwasher Safe | No |
Finish/Coating | Natural |
Body Material | Stainless Steel |
NSF Certified | Yes |
Bottom Material | Metal |
Body Color | Silver |
Description
Fry Pan, Handle Material Silicone, Handle Color Black, Number of Handles 1, Handle Length 7 11/16 in, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 9 in, Bottom Material Metal, Dishwasher Safe No, Finish/Coating Natural, Gauge 8 ga, Handle Type Riveted, Non-Stick No, Overall Height 3 5/16 in, Handle Coating Not Applicable, NSF Certified Yes, Top Diameter 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARILLA Barilla Mostaccioli Pasta 16 oz., PK12 (1000010537)
- VULCAN HART Basket Fry - 9 1/4 X 13 1/4 (00-499223-00002)
- CMA DISH MACHINES Micro Switch (00411.00)
- HOBART Wire Cage Assembly H600 (00-874999-00001)
- VOLLRATH Aluminum Fry Pan, Non-Stick, 10 In. Dia. (N7010)
- VOLLRATH Pot, 3 1/2 Qt, D 7 1/4 In. (78730)
- VOLLRATH Purple Silicone Pan Sleeve (10815P)
- VOLLRATH Utility Pan, Cap 24 Qt (72240)
- VOLLRATH Cover, 8 In. Dia. (3908C)
- VOLLRATH Pot, 1 1/4 Qt, D 5 3/4 In. (78710)
- DURHAM MFG Pan & Tray Truck, Cap 1200 lb., 36x33x67 (PAT-36-6-9-95)
- Vollrath Cookware