Shop All Cookware
Vollrath
Alum Fry Pan, Non-Stick, Dia 8
Mfr # 67608
Zoro # G1338644
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Non-Stick Interior
- Overall Height (In.) 1 7/8 in
- Overall Depth (In.) 1 7/8 in
- Gauge 10
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height (In.) | 1 7/8 in |
Overall Depth (In.) | 1 7/8 in |
Top Dia. (In.) | 8 in |
Bottom Dia. (In.) | 5 3/4 in |
Bottom Diameter | 5 3/4 in |
Top Diameter | 8 in |
Overall Height | 3 1/8 in |
Details
Item | Fry Pan |
Type | With Non-Stick Interior |
Gauge | 10 |
Handle Color | Black |
Handle Type | Silicone |
Temp. Resistance (Deg. F) | 450 |
Handle | Vented |
Product Type | Fry Pan |
Non-Stick | Yes |
Finish/Coating | Steel Coated |
Handle Material | Silicone |
Oven Safe | No |
NSF Certified | Yes |
Body Material | Aluminum |
Bottom Material | Aluminum |
Body Color | Silver |
Dishwasher Safe | No |
Description
Fry Pan, Handle Material Silicone, Handle Color Black, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 5 3/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Steel Coated, Gauge 10 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 3 1/8 in, NSF Certified Yes, Top Diameter 8 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Compostable Paper Hot Cups, ProPlanet Seal, 10 oz, White/Green, 50PK (370PLA-PLANET)
- HATCO Lamp - Ptfe120V, 60W For - Part# Ht02-30-265-00 (HT02-30-265-00)
- GLAD Press'n Seal Food Plastic Wrap, No Color (CLO70441)
- U-LINE Ice Bucket (80-54611-00)
- VOLLRATH Sauce Pot Cover, Use with 4RYZ9 (67521)
- VOLLRATH Bain Marie Pot Cover (79170)
- VOLLRATH Pot, 1 1/4 Qt, D 5 3/4 In. (78710)
- VOLLRATH Arkadia 4 1/2 Qt Aluminum Sauce Pan (7344)
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In. Dia. (3812)
- VOLLRATH Fry Pan, 10", SS (692410)
- KING KOOKER Outdoor Cooker, 60K BTU, 5 Gallon Jambalaya Pot, Cast Iron (1720)
- Vollrath Cookware