Shop All Cookware
Vollrath
Alum Fry Pan, Non-Stick, Dia 10
Mfr # 67610
Zoro # G0678526
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Non-Stick Interior
- Overall Height (In.) 2 1/8 in
- Overall Depth (In.) 2 1/8 in
- Gauge 8
- Handle Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height (In.) | 2 1/8 in |
Overall Depth (In.) | 2 1/8 in |
Top Dia. (In.) | 10 in |
Bottom Dia. (In.) | 7 5/8 in |
Top Diameter | 10 in |
Bottom Diameter | 7 5/8 in |
Overall Height | 2 11/16 in |
Details
Item | Fry Pan |
Type | With Non-Stick Interior |
Gauge | 8 |
Handle | Vented |
Temp. Resistance (Deg. F) | 450 |
Handle Color | Black |
Handle Type | Silicone |
Product Type | Fry Pan |
Dishwasher Safe | No |
Bottom Material | Aluminum |
Body Material | Aluminum |
NSF Certified | Yes |
Oven Safe | No |
Body Color | Silver |
Handle Material | Silicone |
Finish/Coating | Steel Coated |
Non-Stick | Yes |
Description
Fry Pan, Handle Material Silicone, Handle Color Black, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 7 5/8 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Steel Coated, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 2 11/16 in, NSF Certified Yes, Top Diameter 10 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELLS Ready To Serve Easy Open Low Sodium Chicken Noodle Soup 7.25 oz., PK24 (000000601)
- HEINZ Heinz Single Serve Ketchup 7g Packet, PK1000 (10013000984901)
- CMA DISH MACHINES Chem Tubing White 50 Feet / Coi (00425.24)
- RUBBERMAID Sign, Floor , Caution, A-Frame (6109)
- VOLLRATH Vollrath 12" Silverstone Wear Ever Fry Pan (S4012)
- VOLLRATH CeramiGuard 12 in Non-Stick Fry Pan (Z4012)
- VOLLRATH Pot, 1 1/4 Qt, D 5 3/4 In. (78710)
- VOLLRATH Vollrath 10" Cool Handle Natural Fry Pan (4010)
- VOLLRATH Lid Stock 20Qt Xhd For /Idea-Medalie - Part# 4192 (4192)
- VOLLRATH Stock Pot Cover, Dia 14 (69414)
- HAROLD IMPORT CO RACK BROIL WIRE12X7-1/2"" (43184)
- Vollrath Cookware