Shop All Refrigerators
Viski
Viski 4361 7.5 in. Admiral Stainless Steel Bottle Chiller; Metallic
Mfr # 4361
Zoro # G403881135
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viski
- MFR # 4361
- Zoro # G403881135
- UPC # 876718043611
- Country of Origin United States
- Category Refrigerators
Description
A bottle holder does not have to be ostentatious to be alluring. Our stainless steel bottle chiller is smoothly contoured and double-walled to keep white wine or champagne frosty until you're ready to pop the cork.
Features- Stainless steel construction
- Double-walled
- Fits standard wine & champagne bottles
- Finish: Metallic
- Material: Stainless Steel
- Size: 7.5"
- Weight: 1.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MART CART Battery 12V 35Amp (280-1214)
- NIECO Burner Double Full 28.5F Ramejf (25243)
- VOLLRATH Stainless Steel Stock Pot, 18 Qt. (3504)
- HASTINGS HOME Silicone Oven Mitts, Extra Long Heat Resistant with Quilted Lining, 2-sided Textured Grip, 1-pair, Gray (112344AFZ)
- AVANTI Avanti 2.4 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR24T3S)
- MARVEL SCIENTIFIC Refrigerator, Compact, White, 14-7/8" W (MS15RAS4RW)
- PREMIUM LEVELLA Premium Levella 29 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN290DX)
- FRIGIDAIRE Refrigerator/Freezer, Black, 60-1/2" H (FFHT1425VB)
- DANBY Danby DAR044A6DDB 4.4 CF Compact Refrigerator; Iridium Silver Steel (DAR044A6DDB)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- INTIRION Microfridge Refrigerator/Freezer, 3.1 CF, Manual Defrost, ESR, Black (3.1MF7R)
- Viski Refrigerators