Vibrator Mtg Bracket, 11 In x 3-1/2 In

  • Mfr # STKIT903

  • Zoro # G8198985


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Type
Self-Adhesive
Material
Aluminum & Silicone
Width
3 1/2 in
Application
Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STKIT903
Zoro #
G8198985
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Length
11 in
Height
1 5/16 in
Overall Width
3.5 in
Overall Length
11 in
Overall Height
1.31 in

Details

Item
Vibrator Mounting Bracket
Type
Self-Adhesive
Material
Aluminum & Silicone
Application
Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins
For Use With
MLT-190, MLT-250, MLT-320, VS-130, VS-160VS-190VS-250VS-320BVS-130BVS-160BVS-190BVS-250BVS-320V-130V-190V-250V-320BV-130BV-190BV-250BV-32055-155-1-1/4B-190B-250B-320SCR-50SCR-100SPR-20SPR-21SPR-40SPR-60SPR-80SPRT-21SPRT-60SPRT-80
Surface Mounting Location
Any Smooth Surface, Concrete Forms, Mobile Hoppers, Test Railroad Cars, Tote Bins
For Environment
Extremely Dusty & Dirty
Mount Type
Vacuum
Product Type
Vibrator Mounting Bracket
Surface Mount Type
Self Adhesive

Description

Vibrator Mounting Bracket, Material Aluminum & Silicone, Mount Type Vacuum, Product Type Vibrator Mounting Bracket, Overall Height 1.31 in, For Environment Extremely Dusty & Dirty, For Use With MLT-190, MLT-250, MLT-320, VS-130, VS-160VS-190VS-250VS-320BVS-130BVS-160BVS-190BVS-250BVS-320V-130V-190V-250V-320BV-130BV-190BV-250BV-32055-155-1-1/4B-190B-250B-320SCR-50SCR-100SPR-20SPR-21SPR-40SPR-60SPR-80SPRT-21SPRT-60SPRT-80, Overall Length 11 in, Overall Width 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.