Shop All Vibrators
Vibco
Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase
Mfr # 2P-3500
Zoro # G8078795
product price: $2,240.99
/ea
Free Shipping & Returns
$2,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Power Source Electric
- Force Rating 500 to 3000 lb
- Voltage 230/460VAC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17-1/2" |
Overall Width | 7-1/2" |
Overall Height | 8-1/2" |
Mount Hole Center-to-Center Width | 5.5 in |
Mount Hole Size | 5/8 in x 7 in |
Mount Hole Center-to-Center Length | 11.63 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 3,000 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 75 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 35,000 lb, Full Load Current 5.0/2.5 A, Overall Length 17.5 in, Overall Width 7.5 in, Overall Height 8.5 in, Weight 109 lb, Horsepower Rating 2 hp, Adjustable Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Brass Hose Barb Splicer (FBS88)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 18.70" OD (5V1873)
- IGUS IGUS NW-02-40 DryLin N 40mm Miniature Guide Carriage (NW-02-40)
- VIBCO Pneumatic Vibrator, 148lb, 12,000vpm, 80psi (10-5/8)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (55-1-1/2)
- VIBCO Electric Vibrator, 12/6 A, 12VDC, 1 Phase (DC-100)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (V-100)
- VIBCO Electric Vibrator, 0.4 A, 115VAC, 1 Phase (SPR-20)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (50-1-1/4)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- Vibco Industrial Vibrators