Electric Vibrator, 0.4 A, 115VAC, 1 Phase

  • Mfr # SPR-20

  • Zoro # G3294977


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Compact
Force Rating
20 lb
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPR-20
Zoro #
G3294977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5"
Overall Width
5"
Overall Height
3-1/2"
Mount Hole Center-to-Center Width
4 in
Mount Hole Center-to-Center Length
4 in

Details

Vibrator Type
Compact
Item
Electric Vibrator
Force Rating
20 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
1600 vpm
Bin Weight Capacity
150 lb
Amps
0.4
Enclosure
Open
Application
and Filling Machines where only a Small Shake is Necessary but Vibrator Reliability is a Must, Chutes, Chutes and Pipes Small Hoppers, For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Screens, Tables
Housing Material
Aluminum
Mounting Position
Universal
End Bell Material
Cast Iron
Bearing Type
Oversized
dBA
60
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Standards
ASME, ASTM
Mounting Plate
Sold Separately
Max. Temp.
104 Degrees F
Force
Mechanically Adjustable
Includes
Channel Iron (Inches), Mounting Plate, Speed Adjuster
Maximum Vibration Speed
1,600 vpm
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Voltage Type
AC
For Environment
Dirt, Dust, Rain, Snow
Maximum Operating Temperature
104 Degrees F
Weight
5 lb
Operating Voltage
115V AC
Mount Plate Required
Yes
Mounting Orientation
Any Position
Adjustable Speed
Yes
Sound Level
60 dBA
Series
SPR
Horsepower Rating
0.01 hp
Adjustable Force
Yes
Maximum Bin Weight Capacity
150 lb
Motor Enclosure
Open Air-Over
Maximum Force
20 lbf
For Location
Indoor, Outdoor
Full Load Current
0.4 A

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 20 lbf, Voltage Type AC, Phase Single, Motor Enclosure Open Air-Over, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 150 lb, Full Load Current 0.4 A, Overall Length 5 in, Overall Width 5 in, Overall Height 3.5 in, Standards ASME, ASTM, Weight 5 lb, Horsepower Rating 0.01 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.