Shop All Vibrators
Vibco
Electric Vibrator, 32/16 A, 12VDC, 1 Phase
Mfr # DC-1600
Zoro # G1424166
product price: $1,306.99
/ea
Free Shipping & Returns
$1,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Battery Operated
- Power Source Electric - 12VDC Battery
- Force Rating 1000 lb
- Voltage 12VDC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11-1/8" |
Overall Width | 5-5/8" |
Overall Height | 6-1/4" |
Mount Hole Center-to-Center Width | 4.5 in |
Mount Hole Center-to-Center Length | 7 in |
Mount Hole Size | 1/2 in X 5 1/8 in |
Description
Electric Vibrator, Duty Cycle Intermittent, Maximum Force 3,500 lbf, Voltage Type DC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 82 dBA, Power Source Battery, Operating Voltage 12V DC, Maximum Bin Weight Capacity 10,000 lb, Full Load Current 32 A, Overall Length 11.13 in, Overall Width 5.63 in, Overall Height 6.25 in, Weight 30 lb, Adjustable Force Yes, Adjustable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5KC49NN2130X)
- SPEEDAIRE Adapter, Pipe (4ZK40)
- SMC Valve, 2 Position, 24VDC, Subplate (SY5140-5LZ-02T)
- GROTE Rubber Air Hose 15 ft., Black, Blue Anodiz (81-0115-GB)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE10-1-3/4)
- VIBCO Pneumatic Vibrator, 1500 lb, 3500 vpm (PF-1500)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- VIBCO Electric Vibrator, 0.4 A, 115VAC, 1 Phase (SPR-20)
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase (4P-1000-3)
- VIBCO Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase (2P-800-3)
- DAYTON Electric Vibrator, 0.8 A, 115VAC, 1 Phase (1DYN6)
- Vibco Vibrators