Shop All Work Tables
Vestil
Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 19"W x 48"L
Mfr # AHT-H-1948-SS
Zoro # G7441065
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 48
- Height 10.5
- Method of Construction Welded
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-H-1948-SS
- Zoro # G7441065
- UPC # 691215071246
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 19 |
Depth | 48 |
Height | 10.5 |
Overall Height | 10.5 |
Overall Length | 48 |
Overall Width | 19 |
Details
Item | Adj SS Stand,10-1/2-16-1/2 H,19Wx48L |
Method of Construction | Welded |
Material | Stainless Steel |
Color | Silver |
Description
Adj SS Stand,10-1/2-16-1/2 H,19Wx48L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx30"D (SVT-7230)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 500 Lb (0049-20WTH)
- LITTLE GIANT Wall Cabinet, 10x48x24", Center Shelf (HC2-48)
- TECHNIBILT SHELVING SYSTEMS Center End Screen, 18x72 (PEC1872CH)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-WH)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 96"Wx30"D (SVT-9630)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 18 Deep (AMG WT-1836)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-36)
- Vestil Work Tables