Shop All Pump Parts
Versa-Matic
Repair Kit, Air, For 22A399
Mfr # 476.V011.000
Zoro # G6644495
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22A399
- Includes Diverter, U-Cup
- Section Description Air
- Product Type Air End Repair Kit
- Compatible with Series 1" E-SERIES STAINLESS FP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa-Matic
- MFR # 476.V011.000
- Zoro # G6644495
- Country of Origin United States
- Category Pump Parts
Details
Item | Air End Repair Kit |
For Use With | 22A399 |
Includes | Diverter, U-Cup |
Section Description | Air |
Product Type | Air End Repair Kit |
Compatible with Series | 1" E-SERIES STAINLESS FP |
Number of O-Rings | 2 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible Connection Media Type | Air |
Number of Valves | 1 |
Compatible with Manufacturer Model Number | E1SP5F559C-FP |
Number of Gaskets | 1 |
Compatible with Brand | Versa-Matic |
Number of Seals | 2 |
Compatible with Manufacturer Part Number | E1SP5F559C-FP |
Compatible Manufacturer Part Number | E1SP5F559C-FP |
Compatible with Manufacturer Model Number [NEW] | E1SP5F559C-FP |
Compatible Grainger Part Number | 22A399 |
Compatible Manufacturer Model Number | E1SP5F559C-FP |
For Use with Mfr. Model Number | E1SP5F559C-FP |
For Use With Mfr. Model Number | E1SP5F559C-FP |
Description
Air End Repair Kit, Compatible with Grainger Part Number 22A399, Compatible with Manufacturer Model Number E1SP5F559C-FP, Includes Diverter, U-Cup, Product Type Air End Repair Kit, Compatible with Series 1 In. E-SERIES STAINLESS FP, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 1, Number of O-Rings 2, Number of Seals 2, Number of Valves 1, Compatible with Brand Versa-Matic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Seal Repair Kit (RPK3656S)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc, 0.75HP 115V (FPZT7450)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC None (3BB74)
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 208V-230V/460V, 3 Phase, Flange Connection (1EF056LF)
- VERSA-MATIC Repair Kit, Air, For 22A403 (476.V029.000)
- VERSA-MATIC Bunan Elastomer Kit (V1.0 BN KIT-1)
- VERSA-MATIC E5, PTFE, Elastomer Kit (E5P TF KIT)
- VERSA-MATIC Stainless PTFE (V1.0FSS TF KIT)
- VERSA-MATIC E4P XL Elastomer Kit (E4P XL KIT)
- VERSA-MATIC Wet End Repair Kit (V3.0 XL KIT)
- DENDESIGNS Green Thumb 160 degree Industrial Nozzle (DE945800)
- Versa-Matic Pump Parts