Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Repair Kit

  • Mfr # RPK3656S

  • Zoro # G8681111


product price: $256.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3656, 3756S
Fits Brand
Goulds
Includes
O-Ring, Rotating Seal, Shaft Sleeve
Compatible with Brand
Gould's
Gasket Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPK3656S
Zoro #
G8681111
UPC #
-
Country of Origin
Mexico

Details

Item
Repair Kit
For Use With Mfr. Model Number
3656, 3756S
Fits Brand
Goulds
Includes
O-Ring, Rotating Seal, Shaft Sleeve
Compatible with Brand
Gould's
Gasket Material
Buna-N
Compatible with Manufacturer Model Number
3656, 3756S
Compatible with Series Family
3656, 3657
Compatible with Pump Type
Straight Centrifugal
Compatible Manufacturer Part Number
3656, 3756S
Compatible Manufacturer Model Number
3656, 3756S
Compatible with Manufacturer Model No.
3656, 3756S
Compatible with Mfr. Model No.
3656, 3756S
For Use with Mfr Model Number
3656, 3756S
Compatible Pump Manufacturer Part Number
3656, 3756S
Compatible Mfr. Model Number
3656, 3756S

Description

Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Gould's, Compatible with Series Family 3656, 3657, Compatible with Manufacturer Model Number 3656, 3756S, Gasket Material Buna-N, Includes O-Ring, Rotating Seal, Shaft Sleeve

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.