Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 5/64" Size, HSS
Mfr # 521078130
Zoro # G1812227
product price: $22.69
/ea
Sold in multiples of 12 for $272.28
$272.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 5/64 in
- Size - Decimal 5/64 in - 0.0781
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521078130
- Zoro # G1812227
- UPC # 662631588168
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 5/64 in |
Size - Decimal | 5/64 in - 0.0781 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 24 in |
Size | 5/64" |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Long |
Size- Decimal | 5/64" (0.0781) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0781 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Item | Long Drill Blank |
Drill Blank Shape | Rod |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 X .472 X .406 X 1-1/16 - 3/4 Taper Spiral Flute Pipe Reamer (2006-2026)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- KNIPEX Cobra XXL Water Pump Pliers 22 (87 01 560 US)
- GENERAL TOOLS Cordless Screwdriver Kit, 8 In. L (500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- Vermont Gage Drill Bit Blanks