Shop All Picks & Riveting Chipping Hammers
Vaughan
Tiller Mattock, 26 In, 2 Lb.
Mfr # HMT
Zoro # G4444623
original price:
$30.05
10% off
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lawn Care
- Head Weight 2 lb
- Head Material Iron
- Handle Hickory
- Blade (1) Width 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # HMT
- Zoro # G4444623
- UPC # 093848852016
- Country of Origin China
- Category Picks & Riveting Chipping Hammers
Dimensions
Blade (1) Width | 2-1/4" |
Head Length | 4 1/2 in |
Blade (2) Width | 3-1/4" |
Overall Length | 26 in |
Details
Item | Handy Mattock Tiller |
Type | Lawn Care |
Head Weight | 2 lb |
Head Material | Iron |
Handle | Hickory |
Features | Designed For Shallow Digging & Clearing Weeds & Debris, Three Sturdy 5 in Tines |
Meets/Exceeds | ASTM |
Standards | ASTM |
Handle Material | Wood |
Description
The Vaughan HMT 26 In Tiller Mattock is the perfect tool for clearing weeds and debris from your lawn. It features three sturdy 5 in tines that make it ideal for shallow digging. Designed to work in a variety of soils, this handy mattock tiller has a ductile iron head and a hickory handle. The three 5 in tines are made of durable metal and have an overall length of 4 1/2 in. The 2 lb head weight gives you more control when using the tool. You can use this versatile tool to cut roots, dig holes or break up soil clumps with ease. If you want to clear weeds from your lawn, the Vaughan HMT 26 In Tiller Mattock is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Turbomax 9/32 in. X 4-1/4 in. L High Speed Steel Drill Bit 1 pc (73318ZR)
- POSI LOCK Jaw Head Assembly (20855)
- WESTWARD 36 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D590)
- TIMBER TUFF Straight Draw Shave 10 (TMB-10S)
- VAUGHAN Riveting Hammer, 16 oz., Fiberglass Handle (TR16F)
- VAUGHAN Prospectors Pick, 22 oz., Steel Handle (AP22)
- VAUGHAN 12 oz. Welding Chipping Hammer, 1 1/4 in L Blade, 13 1/4 in L Hickory Handle (WC12)
- VAUGHAN Bricklayers Hammer, 24 oz., Wood Handle (BL24)
- VAUGHAN Carbide Tip Brick Hammer, 16oz. (BL16TC)
- VAUGHAN Hmmr Brck 24Oz 11-1/2In Wd Hdl (BL24)
- MARTIN TOOLS Curved Chisel Hammer, W/Hickory Handle (153GB)
- Vaughan Hammers and Striking Tools