Riveting Hammer, 16 oz., Fiberglass Handle

  • Mfr # TR16F

  • Zoro # G008370690


product price:  $32.45
/ea
Sold in multiples of 4 for $129.80

Key Features

Head Weight
16 oz
Head Material
Steel
Handle Length
13 in
Non-Magnetic
No
Handle Color
Black/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR16F
Zoro #
G008370690
UPC #
051218168150
Country of Origin
United States

Dimensions

Handle Length
13 in
Overall Length
12 in
Face Width
1 1/8 in
Face Length
1 in
Blade Width
1 1/8 in
Head Length
1 7/8 in
Face Diameter
7/8 in
Blade Length
2 1/4 in

Details

Item
Tinners Riveting Hammer, 16 oz.
Head Weight
16 oz
Head Material
Steel
Non-Magnetic
No
Handle Color
Black/Blue
Series
TR
FME Compliant
Yes
Grip Material
Vinyl
Non-Marring
No
Replaceable Handle
No
Non-Sparking
No
Handle Material
Fiberglass
Blade Orientation
Perpendicular
Face Texture
Smooth
Grip Style
Plain
Standards
ASME
Striking Surface Hardness
45-60
Tether Ready
No
Includes Crowned Face
Yes
Includes Beveled Face
Yes
Through-Head Handle
Yes
Face Material
Steel
Handle Finish
Lacquer
Head Finish
Powder Coated
Face Shape
Octagon
Dead Blow Hammer
No
Hammer Type
Riveting Hammer
Features
Octagonal Head with Flat Striking Face, Rounded Cross Pein, Slip Resistant
Blade Shape
Flat
Handle Attachment
Epoxy

Description

Tinners Riveting Hammer, 16 oz., Hammer Type Riveting Hammer, Handle Material Fiberglass, Head Weight 16 oz, Face Diameter 7/8 in, Blade Length 2 1/4 in, Face Material Steel, Overall Length 12 in, Grip Style Plain, Blade Orientation Perpendicular, Non-Sparking No, Replaceable Handle No, Dead Blow Hammer No, Tether Ready No, FME Compliant Yes, Blade Shape Flat, Blade Width 1 1/8 in, Dead Blow Construction Not Applicable, Face Length 1 in, Face Shape Octagon, Face Texture Smooth

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.