Shop All Picks & Riveting Chipping Hammers
Vaughan
Prospectors Pick, 22 oz., Steel Handle
Mfr # AP22
Zoro # G707205057
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 22 oz
- Head Material Steel
- Face Diameter 7/8 in
- Replaceable Handle No
- Hammer Type Prospectors Pick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # AP22
- Zoro # G707205057
- UPC # 051218179019
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Face Diameter | 7/8 in |
Face Length | 3/4 in |
Handle Length | 14 in |
Overall Length | 13 in |
Face Width | 7/8 in |
Head Length | 1 5/8 in |
Description
Prospecting Pick, 22 oz., Hammer Type Prospectors Pick, Handle Material Steel, Head Weight 22 oz, Face Diameter 7/8 in, Blade Length Not Applicable, Face Material Steel, Overall Length 13 in, Grip Style Plain, Blade Orientation Not Applicable, Non-Sparking No, Replaceable Handle No, Dead Blow Hammer No, Tether Ready No, FME Compliant Yes, Dead Blow Construction Not Applicable, Face Length 3/4 in, Face Shape Square, Face Texture Smooth, Face Width 7/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 3/16 In, 4 Flute, Carb Tip (55212)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5319M)
- DEWALT 1/2" PP Industrial Cobalt (DWA1232)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-174)
- VAUGHAN Riveting Hammer, 16 oz., Fiberglass Handle (TR16F)
- VAUGHAN Chipping Hammer, Welders, Vertical, 15 oz. (WCCS)
- VAUGHAN Bricklayers Hammer, Steel, 18 oz, Textured (ABL18)
- VAUGHAN Bricklayers Hammer, 24 oz., Wood Handle (BL24)
- VAUGHAN Carbide Tip Brick Hammer, 16oz. (BL16TC)
- VAUGHAN Welders Chipping Hammer, 14 oz., 13" L (RWC14)
- INTERTOOL Brick Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0240)
- Vaughan Hammers and Striking Tools