Shop All Picks & Riveting Chipping Hammers
Vaughan
Chipping Hammer, Welders, Vertical, 15 oz.
Mfr # WCCS
Zoro # G9749546
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Welding
- Head Weight 15 oz
- Head Material Steel
- Handle Steel
- Head Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # WCCS
- Zoro # G9749546
- UPC # 051218198157
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Head Length | 6 1/4 in |
Overall Length | 11 in |
Blade (1) Width | 1 in |
Blade Length | 1 in |
Blade Width | 1 in |
Description
Chipping Hammer, Hammer Type Welders Hammer, Handle Material Steel, Head Weight 15 oz, Blade Length 1 in, Face Material Steel, Overall Length 11 in, Grip Style Wire Coil, Blade Orientation Parallel, Non-Sparking No, Replaceable Handle No, Dead Blow Hammer No, Blade Shape Flat, Blade Width 1 in, Features Blue Oxide Finish, Rust-Resistant, Vertical Blade, Handle Attachment Welded, Handle Finish Blue Oxide, Head Length 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-12-06)
- CHANNELLOCK Plier, Duck Bill, Long Reach, 8" (718)
- CRAFTSMAN 1000 Series Tool Chest & Rolling Cabinet, 5 Drawer, Black, 27 in W x 14 in D x 44-1/4 in H (CMST22653BK)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072R)
- VAUGHAN Bricklayers Hammer, 16 oz., 11" L (BL16)
- VAUGHAN Hmmr Brck 24Oz 11-1/2In Wd Hdl (BL24)
- VAUGHAN Bricklayers Hammer, Steel, 18 oz, Textured (ABL18)
- VAUGHAN Tiller Mattock, 26 In, 2 Lb. (HMT)
- VAUGHAN Carbide Tip Brick Hammer, 16oz. (BL16TC)
- VAUGHAN Riveting Hammer, 16 oz., Fiberglass Handle (TR16F)
- JET JCT-3645, 4" Open Hndl Chipping Hammer (JCT-3645)
- Vaughan Picks & Riveting Chipping Hammers